Shop All Copper Fittings
Jones Stephens
Coupling, Reducer, 3/4 C x 1/2 C, 600R
Mfr # C75080
Zoro # G5429370
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
- Tube Size 3/4" x 1/2"
- Outside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75080
- Zoro # G5429370
- UPC # 677706651074
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 1/2" |
Outside Dia. | 1" |
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Reducing Coupling |
Specific Fitting Shape | Reducer Coupling |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Pipe Fitting Connection Type | C x C |
Specific Pipe Fitting Shape | Reducing Coupling |
Product Type | Coupling,Reducer,3/4 C x 1/2 C,600R |
Description
Coupling,Reducer,3/4 C x 1/2 C,600R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/208)
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTA4)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-1107)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-303SS (H6F6-S)
- JONES STEPHENS Union, Copper, 3/4 C x MIP, Lead Free (K126610100)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- JONES STEPHENS El, Long Rad, 3/4FTG x 3/4 C, 602-2-LT (C75407)
- JONES STEPHENS Close Rough, 90 Ell, 1-1/2 C x 1-1/2 C (C75022)
- JONES STEPHENS Sink, Flanged, 90 Ell, 1/2 C x F, Leadfree (K102600050)
- JONES STEPHENS Tee, Copper, 1-1/2,611, JW#11538 (C75151)
- NIBCO 1 In. 90 Deg. Close Ruff Copper Street Elbow 1/4 Bend (W01570D)
- Jones Stephens Copper Fittings