Shop All Galvanized Pipe Fittings
Jones Stephens
Coupling, No Hub, Medium Duty, 4"
Mfr # U97004
Zoro # G5427018
product price: $12.49
/ea
Sold in multiples of 2 for $24.98
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # U97004
- Zoro # G5427018
- UPC # 717510971040
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | Coupling |
Pipe Fitting Material | Stainless Steel |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Standards | CISPI 310, UPC Listed |
Fitting Shape | Coupling |
Fitting Material | Stainless Steel |
Color | Silver |
Description
No Hub Coupling, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Male, 1 In (3LX05)
- KOHLER Revel(R) Sliding Shower Door, 76"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707206-L-ABZ)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1/2 in Pipe Size (1403005)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver (W169PW-4-4)
- JONES STEPHENS Coupling, No Hub, Heavy Duty, 3" (HDNHC3)
- JONES STEPHENS Galvanized Floor Flange, 3/4 In (G3550100)
- JONES STEPHENS Galvanized Union, 1-1/4 In (G6570215)
- JONES STEPHENS Galvanized Reducer Coupling, 3/4 X 1/2" (G1650107)
- JONES STEPHENS Galvanized Union, 1-1/2 In (G6570295)
- JONES STEPHENS Coupling, No Hub, Heavy Duty, 6" (HDNHC6)
- LEGEND VALVE 3/4" GALVANIZED CAP (352-484C)
- Jones Stephens Fittings