Shop All Galvanized Pipe Fittings
Jones Stephens
Coupling, No Hub, Heavy Duty, 6"
Mfr # HDNHC6
Zoro # G5426902
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # HDNHC6
- Zoro # G5426902
- UPC # 717510556667
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Details
Item | Coupling,No Hub,Heavy Duty,6" |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Shape | Coupling |
Description
- Manufactured in accordance with CISPI Standard 310
- 9/16′′ stainless steel bands
- Stainless steel housing & shield
- 3/8′′ stainless steel screws
- 80 inch/lb. installation torque
- Made in the U.S.A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ADAPTR PVC FEMALE 3"" (5140050C)
- TRANSAIR Fitting, Ball Valve, For 25mm (6668 25 22GR)
- LEGEND VALVE 4" T-19 SCREEN (900-387)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Yellow (PU08MAY)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 6" (U99660)
- JONES STEPHENS Galvanized 90 Degree Elbow, 3/4 In (G2350100)
- JONES STEPHENS Galvanized Reducer Coupling, 3/4 X 1/2" (G1650107)
- JONES STEPHENS Galvanized Square Head Plug, 1/2 In (G3960050)
- JONES STEPHENS Galvanized Union, 1-1/4 In (G6570215)
- JONES STEPHENS Galvanized 90 Degree Elbow, 2 In (G2350390)
- LEGEND VALVE 3" GALVANIZED CAP (352-490C)
- Jones Stephens Fittings