Shop All Galvanized Pipe Fittings
Jones Stephens
Coupling, No Hub, Heavy Duty, 4"
Mfr # HDNHC4
Zoro # G5426939
product price: $14.59
/ea
Sold in multiples of 2 for $29.18
$29.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # HDNHC4
- Zoro # G5426939
- UPC # 717510554847
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | Coupling |
Pipe Fitting Material | Stainless Steel |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Standards | CISPI 310, UPC Listed |
Fitting Material | Stainless Steel |
Fitting Shape | Coupling |
Color | Silver |
Description
No Hub Coupling, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Service Kit (1001726-CP)
- STREAMLINE Refrigeration Press Fitting (RP10146)
- MOEN Mason Towel Ring Bright Chrome (YB8086CH)
- ANVIL 136 3/4 PLTD MI ROD COUPLING (0500319041)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 2" (U99220)
- JONES STEPHENS Galvanized Square Head Plug, 1/2 In (G3960050)
- JONES STEPHENS Galvanized Hex Bushing, 1/2 X 1/4 In (G1440059)
- JONES STEPHENS Galvanized Cap, 1/2 In (G1550050)
- JONES STEPHENS Galvanized Bushing, 1 X 3/4 In (G1440159)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1-1/2 In (G2350295)
- THRIFCO PLUMBING 2 Inch Galvanized Steel Plug (5218097)
- Jones Stephens Fittings