Shop All Galvanized Pipe Fittings
Jones Stephens
Coupling, No Hub, Heavy Duty, 3"
Mfr # HDNHC3
Zoro # G5426957
product price: $28.69
/ea
Sold in multiples of 2 for $57.38
$57.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3"
- Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # HDNHC3
- Zoro # G5426957
- UPC # 717510553338
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Item | Coupling,No Hub,Heavy Duty,3" |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Shape | Coupling |
Fitting Material | Stainless Steel |
Color | Silver |
Description
No Hub Coupling, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C1.5MS/STH)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size (6RCV2)
- ZORO SELECT 1" FNPT Galvanized Tee (1MPF4)
- TAYMOR Towel Ring, Bronze, Brentwood, 6-5/8 In (04-BRN6204)
- JONES STEPHENS Galvanized 90 Degree Elbow, 3 In (G2350650)
- JONES STEPHENS Galvanized Floor Flange, 3/4 In (G3550100)
- JONES STEPHENS Galvanized Street 90 Deg Elbow, 3/4 In (G2540100)
- JONES STEPHENS Coupling, No Hub, 2" (U95002)
- JONES STEPHENS Galvanized 90 Degree Elbow, 2 In (G2350390)
- JONES STEPHENS Galvanized Union, 1-1/2 In (G6570295)
- IMPERIAL MFG Straight Center Enf Boot (GV0667-C)
- Jones Stephens Fittings