Shop All Galvanized Pipe Fittings
Jones Stephens
Coupling, No Hub, Heavy Duty, 2"
Mfr # HDNHC2
Zoro # G5426990
product price: $14.49
/ea
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 2"
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # HDNHC2
- Zoro # G5426990
- UPC # 717510552225
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Coupling |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Material | Stainless Steel |
Fitting Shape | Coupling |
Color | Silver |
Description
No Hub Coupling, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" MNPT x FNPT 316 SS Hex Bushing (600B113N030020)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 10m, PK20 (255041-75)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2205P-8)
- ZURN Backflow Preventer, 1-1/4" Size, 175 psi (114-350XL)
- JONES STEPHENS Galvanized Union, 1-1/4 In (G6570215)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 2" (U99220)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1-1/4 In (G2350215)
- JONES STEPHENS Galvanized 90 Degree Elbow, 3 In (G2350650)
- JONES STEPHENS Galvanized Square Head Plug, 1/2 In (G3960050)
- JONES STEPHENS Galvanized Cap, 1/2 In (G1550050)
- ACE TRADING - NIPPLE STZ Industries 3/8 in. MIP each X 3/8 in. D MIP Galvanized Steel 1-1/2 in. L Nipple (309UP38X112)
- Jones Stephens Fittings