Shop All Galvanized Pipe Fittings
Jones Stephens
Coupling, No Hub, 2"
Mfr # U95002
Zoro # G5427009
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # U95002
- Zoro # G5427009
- UPC # 717510950021
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Item | Coupling,No Hub,2" |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Shape | Coupling |
Description
- Made in the U.S.A.
- Manufactured in accordance with CISPI Standard 310
- Gasket sleeve conforms to ASTM C564
- Screw is ASI 305 stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 3/16" Barbed Wye Connector PK 10 (Y0-3WP)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150467-75)
- ZORO SELECT Braided Connector, 3/8 Comp x 7/8 BC (11K767)
- ZSI Insulated Strut Clamp, 1 5/8"OD, 5 7/8"W (UX15820)
- JONES STEPHENS Galvanized Union, 1-1/4 In (G6570215)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 6" (U99660)
- JONES STEPHENS Coupling, No Hub, Medium Duty, 4" (U97004)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1 In (G2350150)
- JONES STEPHENS Galvanized Union, 1-1/2 In (G6570295)
- JONES STEPHENS Import Coupling, No Hub, 3" (U99003)
- ANVIL 3/4" FNPT Galvanized 90 Degree Elbow (0311001002)
- Jones Stephens Fittings