Shop All Brass Pipe Fittings
Jones Stephens
Coupling Elbows, Bathcock, Chrm Pltd, 1 pr.
Mfr # B49010
Zoro # G5442232
original price:
$20.59
5% off
new price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling Elbow
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 3/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B49010
- Zoro # G5442232
- UPC # 717510490107
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" x 1/2" |
Details
Specific Fitting Shape | Coupling Elbow |
Basic Pipe Fitting Shape | Elbow |
Item | Chrome Plated Bathcock Coupling Elbow |
Description
Coupling Elbows,Bathcock,Chrome Pltd,1 pr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT VIH System Wrench, 100 F, 10 in. (WFAW150)
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in Pipe Size (429010BC)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00054)
- COLDER 1/4" Barbed Panel Mount Insert (NS4D42004)
- JONES STEPHENS 1/8 in. 90 DEG Yellow Brass Street Elbow (P16002)
- JONES STEPHENS Brass Half Union, 1/2" Pipe Size (F40074)
- JONES STEPHENS Brass Nut, Compression (C74014)
- JONES STEPHENS Brass Short Forged Flare Nut, 3/8" Pipe Size (F40010)
- JONES STEPHENS 1-1/2 in. x 8 in. Rough Brass Slip Joint Tailpiece with 1/2 in. Sweat Branch 17 Gauge (P38443)
- JONES STEPHENS Lead Free Brass Union, Compression (C74029LF)
- ZORO SELECT Reducing Coupling, Brass, 1 x 3/8 in (ZUSA-PF-10291)
- Jones Stephens Brass Pipe Fittings