Shop All Rags & Towels
Jones Stephens
Cotton Sweatshirt Box Of Rags 4 lb., Multi Colored
Mfr # B05001
Zoro # G5428180
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multi Colored
- Color Multi Colored
- Package Size 4 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B05001
- Zoro # G5428180
- UPC # 717510059915
- Country of Origin United States
- Category Rags & Towels
Dimensions
Package Size | 4 lb. |
Details
Material | Multi Colored |
Item | Box Of Rags,Colored Sweatshirt Material |
Color | Multi Colored |
Description
Box Of Rags,Colored Sweatshirt Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Bench Brush, Soft, 14 in L Handle, 10 in L Brush, Black, Plastic, 24 in L Overall (2VNA7)
- SC JOHNSON 23OZ BLU Windex Cleaner (70195)
- ATRIX Toner Proof Stretch Hose, ESD Safe, 6 ft (31661)
- O-CEDAR O-Cedar Commercial Maxi Angle Unflagged Broom, PK4 (91284)
- JONES STEPHENS Cotton Plumbers Handy Towels, PK12 (B05004)
- MONARCH T-Shirt Reclaimed Rags - White - 10 lb Box (R2-W50-10)
- WYPALL Foodservice Cloths, 12.5 x 23.5, Red, PK200 (51639)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Yellow, 12PK (32UV12)
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- PROCLEAN BASICS Cotton Shop Towels 12" x 14" Red, 50PK (Z21816)
- CLEAN TOOLS CHAMOIS PVA XXL 30X20in. (34910)
- Jones Stephens Rags & Towels