Shop All Rags & Towels
Jones Stephens
Cotton Plumbers Handy Towels, PK12
Mfr # B05004
Zoro # G5428199
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Count/Weight 12 Towels/Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B05004
- Zoro # G5428199
- UPC # 70826316128
- Country of Origin United States
- Category Rags & Towels
Details
Material | 100% Cotton |
Item | Plumbers Handy Towels,100 Percent Cotton,PK12 |
Count/Weight | 12 Towels/Bag |
Description
Plumbers Handy Towels,100 Percent Cotton,PK12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICO Combo Burnishing Pads, 20" Diameter, Tan, PK5, 5PK (402020)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Gray (4KNA5)
- INTERDESIGN Holder T-Paper Abs Wht (67001)
- SAN JAMAR Rely Hybrid Soap, Summit White Clear (SH970WHCL)
- JONES STEPHENS Cotton Sweatshirt Box Of Rags 4 lb., Multi Colored (B05001)
- MONARCH Sheet Reclaimed Rags - White - 50 lb Box (R1-W39-50)
- PARTNERS BRAND Box of Terry Cloth Rags, 14" x 17", White, 170/Case, 25 Lbs/Case (BR113)
- R & R TEXTILE T Shirt Rags Pallet, White, 630 lb. (Z99408)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", White, 12PK (32UV07)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-50)
- PARTNERS BRAND Box of Premium T-Shirt Rags, White, 220/Case, 25 Lbs/Case (BR106)
- Jones Stephens Rags & Towels