Shop All Copper Fittings
Jones Stephens
Copper, Female Adaptr, P x Fpt, 3/4 x 3/4
Mfr # C77150
Zoro # G5429912
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type Press x FPT
- Basic Pipe Fitting Material Metal
- Tube Size 3/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C77150
- Zoro # G5429912
- UPC # 683264611108
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 3/4" |
Pipe Size - Pipe Fitting | 3/4" x 3/4" |
Pipe Size (Fittings) | 3/4" x 3/4" |
Details
Item | Wrot/ACR Solder Joint Copper Adapter |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Adapter |
Fitting Connection Type | Press x FPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | Press x FPT |
Product Type | Copper,Female Adaptr,P x Fpt,3/4 x 3/4 |
Description
Copper,Female Adaptr,P x Fpt,3/4 x 3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-360)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Nylon, Black (3181 56 55)
- PFISTER 6-3/4" to 9-1/8" Mount, Residential 2 Hole Kitchen Faucet (G127-1000)
- ZORO SELECT 1-1/4" FNPT 316 SS Tee (60TE111N114)
- JONES STEPHENS Copper Elbow, 90 P x P, 1 x 1 (C77064)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- JONES STEPHENS Coupling, Rolled, Stop, 1/2 C x 1/2 C (C75003)
- JONES STEPHENS Close Rough, 90 Ell, 1/2 C x 1/2 C (C75017)
- JONES STEPHENS 1/2 in. Wrot/ACR Solder Joint Crossover Coupling C75548 (K151670050)
- JONES STEPHENS Ell, 90, Street, 1-1/4 FTG x 1-1/4 C (C75383)
- NIBCO PRESS SYSTEM Tee, 1" x 1" x 1/2", Press X FIP, PK5 (9116505PC)
- Jones Stephens Fittings