Shop All Copper Fittings
Jones Stephens
Copper Elbow, 90 P x P, 1-1/2 x 1-1/2
Mfr # C77066
Zoro # G5429809
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type Press x Press
- Basic Pipe Fitting Material Metal
- Tube Size 1-1/2" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C77066
- Zoro # G5429809
- UPC # 683264614604
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/2" |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Details
Item | Copper Elbow |
Pipe Fitting Material | Copper |
Specific Fitting Shape | 90 Degree Elbow |
Fitting Connection Type | Press x Press |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | Press x Press |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Description
- Is used for on domestic water service and vacuum systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cherne Jet-Ball Pipeline Cleaning Ball- 6-10" (254207)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", CPVC/FPM, S/T (TC20200ST)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 3/8", BSPT (ZUSA-PF-8169)
- JONES STEPHENS Coupling, Less Stop, 3/4 C x 3/4 C, 601 (C75416)
- JONES STEPHENS Close Rough, 90 Ell, 1-1/2 C x 1-1/2 C (C75022)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- JONES STEPHENS Close Rough, 90 Ell, 1/2 C x 1/2 C (C75017)
- JONES STEPHENS Ell, 45, 1/2 C x 1/2 C, 606, JW#11209 (C75042)
- JONES STEPHENS Coupling, Rolled, Stop, 1 C x 1 C (C75006)
- NIBCO PRESS SYSTEM Union, 3/4", Press Ends, PK5 (9256500PC)
- Jones Stephens Copper Fittings