Shop All Drain Components
Jones Stephens
Condensate P Trap, 3/4"
Mfr # P15075
Zoro # G6084948
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4-1/2"W
- Basic Fitting Shape Trap
- Pipe Dia In. 3/4"
- Length In. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P15075
- Zoro # G6084948
- UPC # 717510159752
- Country of Origin China
- Category Drain Components
Dimensions
Size | 4-1/2"W |
Length In. | 8" |
Details
Item | Condensate P Trap |
Basic Fitting Shape | Trap |
Pipe Dia In. | 3/4" |
Description
Condensate P Trap 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In (GLC33E 3)
- WESTBRASS 1/2" IPS x 10" Shower Arm in Satin Nickel (D302-1-07)
- DANCO 3/8 in. D Rubber Washer (36668B)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, Electro Galvanized Gold (100062)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38010)
- JONES STEPHENS Floor Drain Trap Seal, 3-1/2 in., Fits floor or shower frains with 3-1/2 in. stainter (P26003)
- JONES STEPHENS PVC, Dishwasher, Tailpiece, SJ, 1-1/2x 8x1/2 (P37012)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- JONES STEPHENS Old World Bronze 1-1/4" Brass Tubular P-Trap (P3892WB)
- JONES STEPHENS Extension Cover, 8" dia., SS, w/4 Bolt (C90018)
- ZORO SELECT Waste Connect, 1-1/4" Pipe dia., Chrome (GTU-1586)
- Jones Stephens Drain Components