Shop All Bathroom Safety Bars and Chairs
Jones Stephens
Concealed, 18 ga. Stainless Steel, Satin 1 1/2"x24" Grab Bar, Concealed Flg, Satin
Mfr # G13124
Zoro # G5442521
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Concealed
- Material 18 ga. Stainless Steel
- Standards WW-P-541/8B, Amendment 1, 16 April 1990, ANSI 117.1, ADA Compliant
- Dia 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # G13124
- Zoro # G5442521
- UPC # 717510131246
- Country of Origin Indonesia
- Category Bathroom Safety Bars and Chairs
Dimensions
Bar Length | 24" |
Details
Finish | Satin |
Type | Concealed |
Material | 18 ga. Stainless Steel |
Standards | WW-P-541/8B, Amendment 1, 16 April 1990, ANSI 117.1, ADA Compliant |
Dia | 1-1/2" |
Weight Capacity | 900 lb. |
Item | Satin 1 1/2"x24" Grab Bar,Concealed Flg |
Includes | Stainless Steel Mounting Screw |
Description
Satin 1 1/2 In.x24 In. Grab Bar,Concealed Flg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Female Coupler x FNPT Cam Lever Coupling (075D)
- CHICAGO FAUCET Turret With Single Ball Valve (980-WS909AGVCP)
- ZORO SELECT Pipe, For Air, 3 3/32 in I.D., Aluminum (ZUSA-PF-14988)
- KEENEY MFG Heavy Duty Kitchen Sink Strainer with Power Ball Basket, Black (K1439BLK)
- JONES STEPHENS 1-1/4 in. x 16 in. Satin Finish Grab Bar with Exposed Flange (G12016)
- JONES STEPHENS 1-1/4 in. x 24 in. Peened Finish Grab Bar with Exposed Flange (G12224)
- DELTA 3 L, Grab bar, Champagne Bronze (41918-CZ)
- MOEN 90 Degree 24in Designer Grab Bar in Matte Black (YG8824BL)
- VIVE HEALTH Compact Toilet Safety Rail (LVA1055)
- DELTA 3 L, Grab bar, Matte Black (41936-BL)
- GROHE Universal Handle Starlight Chrome (45291000)
- Jones Stephens Bathroom Safety Bars and Chairs