Shop All Toilet Repair Parts
Jones Stephens
Closet Supply Tube, RB, 3/8"x20"
Mfr # S4405RB
Zoro # G5423472
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closet Supply Tube
- Size 3/8" x 20"
- Color/Finish Oil Rubbed Bronze
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # S4405RB
- Zoro # G5423472
- UPC # 717510440386
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 3/8" x 20" |
Details
Type | Closet Supply Tube |
Color/Finish | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Item | Closet Supply Tube,RB,3/8"x20" |
Description
Closet Supply Tube,RB,3/8 In.x20 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 30.5x18.5x5-3/8", Undr (ELUHAD281655PD)
- CHICAGO FAUCET Lever Handle, 3 3/4" (374-PLPRJKCP)
- DELTA Delta Battery Holder, 6, AA (RP64124)
- JONES STEPHENS Drain Base, 3-1/2" NB Strainer, PVC, 3" (D60130)
- JONES STEPHENS Blue Flapper For Toto Power Gravity (C04500)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07650)
- JONES STEPHENS Fit-All Tub Stopper (P35161)
- JONES STEPHENS Large Female Aerator 1.0 Gpm CP (A01078)
- JONES STEPHENS Closet Flush Lever, Universal, Chrome (T01000)
- JONES STEPHENS Brass Hose Shut-Off (G20090)
- PLUMB PAK Ballcock Plstc Adj Universal (PP830-11)
- Jones Stephens Toilet Repair Parts