Shop All Toilet Repair Parts
Jones Stephens
Closet Spud, 1 1/2"
Mfr # C27150
Zoro # G5442390
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Cast Brass
- Type Closet Spud
- Size 1-1/2"
- Material of Construction Cast Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C27150
- Zoro # G5442390
- UPC # 717510271508
- Country of Origin Indonesia
- Category Toilet Repair Parts
Dimensions
Size | 1-1/2" |
Details
Fits Brand | Universal Fit |
Material | Cast Brass |
Type | Closet Spud |
Material of Construction | Cast Brass |
Includes | Spud Washer and Metal Friction Ring |
Sub-Category | Spuds |
Item | Spud |
Accessory Type | Spud |
Description
Spud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducer, 1/2 x 3/8 In, BSPP (RI1/2EDX3/8CF)
- WATTS Membrane Rplmnt Fltr (88005218)
- ZORO SELECT Coupling, 316 SS, 3/8", F BSPT, Class 150 (ZUSA-PF-7514)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 300 (5PAU6)
- JONES STEPHENS Flush Fit, Cl Flange, 4 Barrel, Plas, PVC, 3" (C50306)
- JONES STEPHENS Urinal Spud, 1 1/4"x3/4" (C27126)
- JONES STEPHENS Moss Bay Repair Flange, Galvanized, 6.69" (C85500)
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu068 (T01028)
- JONES STEPHENS Tank-To-Bowl Gasket For Am. Std. (C03303L)
- JONES STEPHENS Flat Suction Sink Stopper (P35162)
- DANCO Flapperless Toil Repair (FLT231)
- Jones Stephens Toilet Repair Parts