Shop All Toilet Repair Parts
Jones Stephens
Closet Flush Lever, Universal, BN
Mfr # T0100BN
Zoro # G5423411
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Handle and Arm: Brass
- Type Universal Decorative Closet Trip Lever
- Size Arm: 8"
- Material of Construction Handle and Arm: Brass
- Color/Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # T0100BN
- Zoro # G5423411
- UPC # 717510010093
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | Arm: 8" |
Details
Material | Handle and Arm: Brass |
Type | Universal Decorative Closet Trip Lever |
Material of Construction | Handle and Arm: Brass |
Color/Finish | Brushed Nickel |
Finish | Brushed Nickel |
Item | Closet Flush Lever,Universal,BN |
Sub-Category | Trip Levers and Actuators |
Description
Closet Flush Lever,Universal,BN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Dipperwell Faucet (F-10)
- LASCO Tee Insert Poly 1-1/2" (UPPT-15)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- LEGRIS Barbed, Push-to-Connect Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3182 56 00)
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu068 (T01028)
- JONES STEPHENS Closet Repair Flange, Two-Finger, 4x6" (C47460)
- JONES STEPHENS Flat Bibb Washer & Screw Kit (J40161)
- JONES STEPHENS Lift and Turn Conversion Kit, 2-Hole, RB (B5155RB)
- JONES STEPHENS Toe Touch Conversion Kit, 2-Hole, BN (B5155BN)
- JONES STEPHENS CP Tank Lever F/ Ams. Std. 45 Deg (T01042L)
- TOTO Toilet Flapper, Rubber, Red/Black, 3" (THU500S)
- Jones Stephens Toilet Repair Parts