Shop All Toilet Repair Parts
Jones Stephens
Closet Flange with Bolt Slots, Cst Irn, 4"
Mfr # C40640
Zoro # G5425067
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closet Flange
- Size 4"
- Color Blue
- Color/Finish Blue
- Sub-Category Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C40640
- Zoro # G5425067
- UPC # 717510406405
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 4" |
Details
Type | Closet Flange |
Color | Blue |
Color/Finish | Blue |
Sub-Category | Flange |
Item | Closet Flange with Bolt Slots,Cst Irn,4 in |
Accessory Type | Closet Flange with Bolt Slots,Cst Irn,4 in |
Description
Closet Flange with Bolt Slots,Cst Irn,4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (p-60)
- B & K BK Products Schedule 80 3/4 in. MIP PVC Close Nipple (404-001)
- JONES STEPHENS 4" Pipe Dia., PVC, Floor Sink, Floor Sink (S59004)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511G)
- JONES STEPHENS 1/4X2-1/4 Br Snap-Off Closet Bolts (C02045)
- JONES STEPHENS BN Tank Lever F/ Toto Rep #Plu068 (T018BN)
- JONES STEPHENS Stem F/Crane Dial-ese Hot (C07411)
- JONES STEPHENS 2 In. Toilet Rebuild Kit (C05250)
- JONES STEPHENS Diverter Spout Repair Kit (D01702)
- JONES STEPHENS Toe Touch Conversion Kit, 1-Hole, BN (B5161BN)
- KOHLER KOHLER FILL VALVE KIT (GP1083167)
- Jones Stephens Toilet Repair Parts