Shop All Toilet Repair Parts
Jones Stephens
Closet Flange, Two-Finger, 4x3", Cast Iron
Mfr # C47430
Zoro # G5425152
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Two Finger Flange
- Size 4" x 3"
- Material of Construction Cast Iron
- Standards ASTM C-564
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C47430
- Zoro # G5425152
- UPC # 717510474305
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 4" x 3" |
Details
Material | Cast Iron |
Type | Two Finger Flange |
Material of Construction | Cast Iron |
Standards | ASTM C-564 |
For Use With | Cast Iron or Schedule 40 DWV Pipe |
Sub-Category | Flange |
Item | Closet Flange,Two Finger,4x3 in,Cast Iron |
Description
Closet Flange,Two Finger,4x3 in,Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60B70401)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-25)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, M24 Thread Size, Dark Gray, Plastic (M964171-0070A)
- JONES STEPHENS 2 In. Black Rbr Flapper W/Ss Chain (C04007)
- JONES STEPHENS Korky Plus 3 Universal Toilet Flapper (C04039)
- JONES STEPHENS 1-1/2 Closet Spud Gasket (C27302)
- JONES STEPHENS Fit-All Tub Stopper (P35161)
- JONES STEPHENS Closet Flange Extension Kit, Gasket (C88500)
- JONES STEPHENS Offset Closet Flange, PVC, 3"x4" (C54340)
- SLOAN El566A Wallplate Asm For Urinal W/ O.R. (0345266)
- Jones Stephens Toilet Repair Parts