Shop All Toilet Repair Parts
Jones Stephens
Closet Flange, PVC 4"x3", 45 deg
Mfr # C55043
Zoro # G6084482
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Closet Flange
- Size 3" x 4"
- Material of Construction PVC
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C55043
- Zoro # G6084482
- UPC # 717510550436
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" x 4" |
Details
Material | PVC |
Type | Closet Flange |
Material of Construction | PVC |
Standards | CSA |
For Use With | 3? DWV with a 4? Sweep |
Item | Toilet Closet Flange, PVC 4"x3", 45 deg |
Sub-Category | Flange |
Description
PVC 4 In.X3 In., 45 Degree Closet Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 13)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102MB)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (N8)
- NANTUCKET SINKS Polished Brass 3.5 Inch Kitchen Drain (3.5 KDPB)
- JONES STEPHENS CP Tank Lever F/ Mansfield (T01072L)
- JONES STEPHENS Offset Closet Flange, PVC, 3"x4", 4 Way (C54342)
- JONES STEPHENS Closet Spud, 1 1/2" (C27150)
- JONES STEPHENS CP Tank Lever F/ Ams. Std. 45 Deg (T01042L)
- JONES STEPHENS Closet Flange with Bolt Slots, Cst Irn, 4" (C40640)
- JONES STEPHENS 1-1/4 Closet Spud Gasket (C27301)
- MR. HEATER Plastic Tank Stabilizer (F275228)
- Jones Stephens Toilet Repair Parts