Shop All Toilet Repair Parts
Jones Stephens
Closet Flange, Inside Fit, 4x4", Cast Iron
Mfr # C47440
Zoro # G5425198
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Two Finger Flange
- Size 4" x 4"
- Material of Construction Cast Iron
- Standards ASTM C-564
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C47440
- Zoro # G5425198
- UPC # 717510474404
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 4" x 4" |
Details
Material | Cast Iron |
Type | Two Finger Flange |
Material of Construction | Cast Iron |
Standards | ASTM C-564 |
For Use With | Cast Iron or Schedule 40 DWV Pipe |
Item | Closet Flange,Inside Fit,4x4",Cast Iron |
Sub-Category | Flange |
Description
Closet Flange,Inside Fit,4x4 In.,Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Angle Valve, 5PK (HA-SS103-5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 5/8" (S211GF02V5DG4)
- LEGEND VALVE 4" X 4-1/2" BLACK NIPPLE (355-227E)
- DMI 19" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1733-1900)
- JONES STEPHENS Ultimate Aerator Repair Kit (A01079)
- JONES STEPHENS 2 In. Black Rbr Flapper W/Ss Chain (C04007)
- JONES STEPHENS S/S Screen Strainer For Shower (P35192)
- JONES STEPHENS Closet Flange, Brass, 14 oz. (C49440)
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu061 (T01026)
- JONES STEPHENS Shower Arm Flange With Set Screw (F05050)
- ZORO SELECT Bolt Set, Toilet, 1/4 x 2-1/4In (22UR78)
- Jones Stephens Toilet Repair Parts