Shop All Toilet Repair Parts
Jones Stephens
Closet Flange, Brass, 16 oz.
Mfr # C49442
Zoro # G5425143
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Closet Flange
- Material of Construction Brass
- Sub-Category Flange
- Accessory Type Closet Flange,Brass,16 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C49442
- Zoro # G5425143
- UPC # 717510442496
- Country of Origin China
- Category Toilet Repair Parts
Details
Material | Brass |
Type | Closet Flange |
Material of Construction | Brass |
Item | Closet Flange,Brass,16 oz. |
Sub-Category | Flange |
Accessory Type | Closet Flange,Brass,16 oz. |
Description
Closet Flange,Brass,16 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/4" Pipe Size (207P-12)
- KOHLER Piston Cover Kit (1149867)
- PFISTER Tub Trim, Brushed Gold, Freestanding (LG6-1MFBG)
- PLASTIC TRENDS Elbow 90 Pvc 6" Hxh (6P02)
- JONES STEPHENS Large Male Aerator 1.2 Gpm CP (A01073)
- JONES STEPHENS 2 In. Toilet Rebuild Kit (C05250)
- JONES STEPHENS Brass Decorative Tank Trip Lever 8" Brass, Arm W/ Metal Spud & Nut (T01004)
- JONES STEPHENS Two-Finger Closet Flange, PVC 4"x3" (C4743P)
- JONES STEPHENS Beveled Waste & Overflow Gasket (T05028)
- JONES STEPHENS Bronze Decorative Hvy Dty Tank Trip Lever 8" Brass Arm W/ Metal Spud (T0105RB)
- FLUIDMASTER Fill Valve, Anti-Siphon, With Brass Shank (Pro 45B)
- Jones Stephens Toilet Repair Parts