Shop All Toilet Repair Parts
Jones Stephens
Closet Flange, Brass, 14 oz.
Mfr # C49440
Zoro # G5425170
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Closet Flange
- Material of Construction Brass
- Sub-Category Flange
- Accessory Type Closet Flange,Brass,14 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C49440
- Zoro # G5425170
- UPC # 717510494402
- Country of Origin Indonesia
- Category Toilet Repair Parts
Details
Material | Brass |
Type | Closet Flange |
Material of Construction | Brass |
Item | Closet Flange,Brass,14 oz. |
Sub-Category | Flange |
Accessory Type | Closet Flange,Brass,14 oz. |
Description
Closet Flange,Brass,14 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to WSF6000R (1PK) Made by AFC (AFC-EWH-3000-1p-10540)
- STREAMLINE Refrigeration Press Fitting (RP07002)
- GRUVLOK Pipe Flange, Ductile Iron, 8 in, Orange (0390202125)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (32J031)
- JONES STEPHENS 2-1/4 CP Adj Shower Head 1.8 Gpm (S01019)
- JONES STEPHENS Spring & Seat Kit F/Valley Aqualine (C1760S)
- JONES STEPHENS Bev Bibb Washer & Screw Kit (J40155)
- JONES STEPHENS Large Female Aerator 1.2 Gpm CP (A01072)
- JONES STEPHENS Trade Size 00 Flat Bibb Washers, PK25 (J40165)
- JONES STEPHENS Socket Urinal Flange Kit, PVC, 2" (F10002)
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3" (1WJC5)
- Jones Stephens Toilet Repair Parts