Shop All Toilet Repair Parts
Jones Stephens
Closet Flange, 4x2" Inside Caulk, Cast Iron
Mfr # C41420
Zoro # G5425082
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Caulk Closet Flange Service Weight
- Size 4" x 2"
- Sub-Category Flange
- Accessory Type Closet Flange,4x2 in Inside Caulk,Cst Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C41420
- Zoro # G5425082
- UPC # 717510414202
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 4" x 2" |
Details
Type | Inside Caulk Closet Flange Service Weight |
Item | Closet Flange,4x2 in Inside Caulk,Cst Iron |
Sub-Category | Flange |
Accessory Type | Closet Flange,4x2 in Inside Caulk,Cst Iron |
Description
Closet Flange,4x2 in Inside Caulk,Cst Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire 24" Double Towel Bar (10553-PB)
- KNAUF INSULATION 8" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 15/B (5001524)
- THRIFCO PLUMBING 3/4 Inch x 2 Inch Galvanized Steel Nipple (5220027)
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- JONES STEPHENS Snap-On Seat Disc For Am. Std. (C04625)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07656)
- JONES STEPHENS Angle Stop, RB, 5/8"Comp.x3/8"Comp. (S4211RB)
- JONES STEPHENS Tub-Shower Handle F/ Moen Chateau (H54031)
- JONES STEPHENS Flush Fit, Cl Flange, 4 Barrel, Plas, PVC, 3" (C50306)
- JONES STEPHENS Bronze Decorative Hvy Dty Tank Trip Lever 8" Brass Arm W/ Metal Spud (T0105WB)
- BLACK SWAN Closet Bolts-Brass-Bagged-1/4" X 2-1/4" (12167)
- Jones Stephens Toilet Repair Parts