Shop All Toilet Repair Parts
Jones Stephens
Closet Flange, 1/2", Extender
Mfr # C88001
Zoro # G6084561
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Closet Flange Extender
- Size 7" x 1/2"
- Sub-Category Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C88001
- Zoro # G6084561
- UPC # 717510880014
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 7" x 1/2" |
Details
Type | Closet Flange Extender |
Item | Toilet Closet Flange, 1/2", Extender |
Sub-Category | Flange |
Description
Closet Flange 1/2 In. Extender
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS ¾" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 8" (S71002)
- KOHLER Lustra Elongated, Open-Front Toilet (4670-CA-0)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3259)
- APG 3/4" 316 Stainless Steel Part DP (307DPSS)
- JONES STEPHENS CP Trim Kit For Moen Chateau T/S (T73400)
- JONES STEPHENS Dual Thread Aerator 1.8 Gpm CP (A01075)
- JONES STEPHENS Tub Trip Lever2" Screws (T05003)
- JONES STEPHENS Urinal Spud, 1 1/4"x3/4" (C27126)
- JONES STEPHENS Large Male Aerator 1.2 Gpm CP (A01073)
- JONES STEPHENS 3 In. Flush Valve W/Flapr & Cc Kit (C05073)
- PLUMB PAK Toilet Bolt Caps Bn (PP835-30DBNL)
- Jones Stephens Toilet Repair Parts