Shop All Copper Fittings
Jones Stephens
Close Rough, 90 Ell, 3/4 C x 3/4 C
Mfr # C75019
Zoro # G5429048
original price:
$3.16
5% off
new price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Short Turn Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75019
- Zoro # G5429048
- UPC # 677706351004
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow; Close Rough |
Specific Fitting Shape | 90 Degree Short Turn Elbow |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | C x C |
Specific Pipe Fitting Shape | 90 Degrees Short Turn Elbow |
Description
Close Rough,90 Ell,3/4 C x 3/4 C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEFEN Male Threaded Elbow, 8mmx1/8" BSPT (22046948028)
- KOHLER Gasket, 2-1/2" x 2-1/2" x 2-1/2" Size (K-1270755)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- ITW Fitting Insulation, 90 Elbow, 4 In. ID (26345)
- JONES STEPHENS Adapter, Female, 1-1/4 C x 1-1/4 FIP, 603 (C75117)
- JONES STEPHENS Union, 1-1/2 C x C, 733, Lead Free (C75506)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- JONES STEPHENS Coupling, Rolled, Stop, 1 C x 1 C (C75006)
- JONES STEPHENS El Street, 1/2FTG x 1/2 C, 45, S, 606-2 (C75465)
- NIBCO 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (611R 1/2X1/2X1/4)
- Jones Stephens Copper Fittings