Shop All Copper Fittings
Jones Stephens
Close Rough, 90 Ell, 2 C x 2 C
Mfr # C75023
Zoro # G5429291
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Short Turn Elbow
- Fitting Connection Type C x C
- Tube Size 2"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75023
- Zoro # G5429291
- UPC # 677706353909
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow; Close Rough |
Specific Fitting Shape | 90 Degree Short Turn Elbow |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | C x C |
Specific Pipe Fitting Shape | 90 Degrees Short Turn Elbow |
Product Type | Close Rough,90 Ell,2 C x 2 C |
Description
Close Rough,90 Ell,2 C x 2 C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER BRSS BALL VALVE (V500P-4)
- JONES STEPHENS Lead Free Brass Adapter, C x F (C76504LF)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", Black (425B2S)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 3/8" x 1/4" Pipe Size (706228-0406)
- JONES STEPHENS Adapter, Female, 3/4 C x 3/4 FIP, 603 (C75115)
- JONES STEPHENS Close Rough, 90 Ell, 1/2 C x 1/2 C (C75017)
- JONES STEPHENS El, Long Rad, 3/4FTG x 3/4 C, 602-2-LT (C75407)
- JONES STEPHENS Close Rough, 90 Ell, 3/4 C x 3/4 C (C75019)
- JONES STEPHENS Ell, 45, 3/4 C x 3/4 C, JW#11211 (C75044)
- JONES STEPHENS Union, 2 C x C, 733, Lead Free (C75507)
- NIBCO 1/4" NOM C Copper Coupling without Stop (601 1/4)
- Jones Stephens Fittings