Shop All Copper Fittings
Jones Stephens
Close Rough, 90 Ell, 1/2 C x 1/2 C
Mfr # C75017
Zoro # G5429057
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Short Turn Elbow
- Fitting Connection Type C x C
- Tube Size 1/2"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75017
- Zoro # G5429057
- UPC # 677706350502
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow; Close Rough |
Specific Fitting Shape | 90 Degree Short Turn Elbow |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Short Turn Elbow |
Pipe Fitting Connection Type | C x C |
Product Type | Close Rough,90 Ell,1/2 C x 1/2 C |
Description
Close Rough,90 Ell,1/2 C x 1/2 C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSMT220FP)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X10)
- PRIME-LINE Toilet Tank Lever, Plastic, Chrome Finished Handle 2 Pack (MP56503)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (85447)
- JONES STEPHENS Adapter, Female, 3/4 C x 3/4 FIP, 603 (C75115)
- JONES STEPHENS Coupling, Less Stop, 3/4 C x 3/4 C, 601 (C75416)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- JONES STEPHENS Ell, Long Radius, C x C 3/4 C, 607-LT (C75486)
- JONES STEPHENS Adapter, Male, 3/4 FTG x 3/4 MIP, 604-2 (C75355)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- LEGEND VALVE 1" COPPER x COPPER UNION NL (302-305NL)
- Jones Stephens Copper Fittings