Shop All Copper Fittings
Jones Stephens
Close Rough, 90 Ell, 1-1/2 C x 1-1/2 C
Mfr # C75022
Zoro # G5429328
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Short Turn Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
- Tube Size 1-1/2"
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75022
- Zoro # G5429328
- UPC # 677706352957
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow; Close Rough |
Specific Fitting Shape | 90 Degree Short Turn Elbow |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | C x C |
Specific Pipe Fitting Shape | 90 Degrees Short Turn Elbow |
Product Type | Close Rough,90 Ell,1-1/2 C x 1-1/2 C |
Description
Close Rough,90 Ell,1-1/2 C x 1-1/2 C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Dual Handle 8" Mount, 3 Hole Edgemere 8" Widespread Ch, Polished chrome (7018.801.002)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTK7)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G402)
- STRAUB 3" 316 SS Grip L Coupling (STR20650)
- JONES STEPHENS El, Long Rad, 3/4FTG x 3/4 C, 602-2-LT (C75407)
- JONES STEPHENS Ell, 45, 3/4 C x 3/4 C, JW#11211 (C75044)
- JONES STEPHENS Adapter, Female, 1-1/4 C x 1-1/4 FIP, 603 (C75117)
- JONES STEPHENS Tee, Copper, 1-1/2,611, JW#11538 (C75151)
- JONES STEPHENS Ell, Long Radius, C x C 3/4 C, 607-LT (C75486)
- JONES STEPHENS Adapter, Female, 3/4 C x 3/4 FIP, 603 (C75115)
- EVERFLOW Straight Copper Coupling Fitting with Rolled Tube Stop 1/2'' (CCRC0012)
- Jones Stephens Copper Fittings