Shop All Copper Fittings
Jones Stephens
Close Rough, 90 Elbow, 2-1/2 C x2-1/2 C
Mfr # C75024
Zoro # G5429273
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Short Turn Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
- Tube Size 2-1/2"
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75024
- Zoro # G5429273
- UPC # 677706355200
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" |
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Elbow; Close Rough |
Specific Fitting Shape | 90 Degree Short Turn Elbow |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Short Turn Elbow |
Pipe Fitting Connection Type | C x C |
Product Type | Close Rough,90 Elbow,2-1/2 C x2-1/2 C |
Description
Close Rough,90 Elbow,2-1/2 C x2-1/2 C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 900 Series 16 in. Sch. 40 PVC Bath Waste - Foot Act. (900-FA-PVC-PB)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000-WS)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (ECTRU21179T)
- NVENT CADDY Clevis Hanger, 1 1/4 In, 215 lb Max Load (4020125CP)
- JONES STEPHENS Sink, Flanged, 90 Ell, 1/2 C x F, Leadfree (K102600050)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- JONES STEPHENS Ell, 90, Long Radius, 5/8 C, 607-LT (C75485)
- JONES STEPHENS Close Rough, 90 Ell, 1-1/2 C x 1-1/2 C (C75022)
- JONES STEPHENS Coupling, Less Stop, 3/4 C x 3/4 C, 601 (C75416)
- JONES STEPHENS Adapter, Female, 1-1/4 C x 1-1/4 FIP, 603 (C75117)
- THRIFCO PLUMBING 3/4 Inch Copper X Copper Cast Union (5436226)
- Jones Stephens Fittings