Shop All Pipe Test Plugs
Jones Stephens
Cleanout Plug, CSK Insert, PVC, 3"
Mfr # P49930
Zoro # G6084990
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Brass
- Nominal Size 3"
- Type Countersunk Cleanout Plug with Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P49930
- Zoro # G6084990
- UPC # 717510499308
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3" |
Details
Material | Plastic, Brass |
Type | Countersunk Cleanout Plug with Insert |
Item | PVC 3" CSK Cleanout Plug, Insert |
Description
PVC 3 In. CSK Cleanout Plug, Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (567-100)
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated (895-317RGD2ABCP)
- ZORO SELECT 2" x 12" Non-Threaded Black Pipe Sch 80 (40916LS)
- APOLLO VALVES T and P Relief Valve, 1/2 In. Inlet (18C40129)
- JONES STEPHENS 2 in. Inflatable Tee Plug (T33200)
- JONES STEPHENS MIP Handi-Plug, 1/2" (H54050)
- JONES STEPHENS 4 in. PVC Cleanout Test Tee with Cleanout Plug (PCT340)
- JONES STEPHENS Economy Test Plug, 2" (T31002)
- JONES STEPHENS Drain King, 1-1/2"-3", Infl TestPlug, D186 (D18186)
- JONES STEPHENS Economy Test Plug, 3" (T31003)
- KEENEY MFG DWV TEST CAP WHITE 3"" (PVC 00131 1000)
- Jones Stephens Plumbing Accessories