Shop All Pipe Test Plugs
Jones Stephens
Cleanout Plug, CSK, 4", Plastic, White
Mfr # P49004
Zoro # G6085158
original price:
$4.05
9% off
new price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Nominal Size 4"
- Type Countersunk Cleanout Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P49004
- Zoro # G6085158
- UPC # 717510490046
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 4" |
Details
Material | Plastic |
Type | Countersunk Cleanout Plug |
Item | CSK 4" Cleanout Plug Plastic White |
Description
CSK 4 In. Cleanout Plug Plastic White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q102N04014)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- KOHLER Composed Transfer Valve Trim With Lever Handle (T73140-4-TT)
- ZORO SELECT 4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (2WU26)
- JONES STEPHENS Cleanout Plug, CSK, 2"Plastic, White (P49002)
- JONES STEPHENS Economy Test Plug, 3" (T31003)
- JONES STEPHENS Cleanout Plug, CSK, 3", Plastic, White (P49003)
- JONES STEPHENS Economy Test Plug, 2" (T31002)
- JONES STEPHENS Sewer Relief Valve, 3" (S25300)
- JONES STEPHENS MIP Handi-Plug, 1/2" (H54050)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-3/4In (51025)
- Jones Stephens Plumbing Accessories