Shop All Pipe Test Plugs
Jones Stephens
Cleanout Plug, CSK, 2"Plastic, White
Mfr # P49002
Zoro # G6085149
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Nominal Size 2"
- Type Countersunk Cleanout Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # P49002
- Zoro # G6085149
- UPC # 717510490220
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 2" |
Details
Material | Plastic |
Type | Countersunk Cleanout Plug |
Item | CSK 2" Cleanout Plug Plastic White |
Description
CSK 2 In. Cleanout Plug Plastic White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNF16)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220606)
- LEGRIS 8mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 08 17)
- JONES STEPHENS Polished Brass Two-Hole Trip Lever Trim Only (B5114PB)
- JONES STEPHENS Sewer Relief Valve, 3" (S25300)
- JONES STEPHENS Pf Adj Cleanout, 5", NB Cover, PVC, 3"x4" (C59218)
- JONES STEPHENS Pipe Fit Base Cleanout, PVC, 4", 6-1/8" (C60073)
- JONES STEPHENS Cleanout Plug, CSK, 4", Plastic, White (P49004)
- JONES STEPHENS MIP Handi-Plug, 1/2" (H54050)
- JONES STEPHENS Economy Test Plug, 4" (T31004)
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- Jones Stephens Pipe Test Plugs