Shop All Drain Components
Jones Stephens
Cleanout Cover, 6" dia., SS, 24 ga.
Mfr # C90600
Zoro # G5425259
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Diameter 6"
- Guage 24 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C90600
- Zoro # G5425259
- UPC # 717510906004
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Overall Diameter | 6" |
Details
Item | Cleanout Cover |
Material of Construction | Stainless Steel |
Guage | 24 ga. |
Description
Cleanout Cover,6 In. dia.,SS,24 ga.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 elbow, 3/4" x 3/4" (79540)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FE6)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA12)
- ANVIL Riser Clamp, Tube Sz 1 1/2 In, Length 10In (0500421052)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38007)
- JONES STEPHENS Drain King Mini Snake (D18190)
- JONES STEPHENS P-Trap, PVC, SJ, Solvent Wld Marvel, 1-1/2" (P37003)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38094)
- JONES STEPHENS Brass, Raised Head, Plug (P50800)
- JONES STEPHENS Brass, Countersunk, Plug (P51600)
- ZURN CD4P Speedflex Air Gap (CD4P)
- Jones Stephens Drain Components