Shop All Drain Components
Jones Stephens
Cleanout Cover, 5" dia., SS, 24 ga.
Mfr # C90500
Zoro # G5425231
original price:
$10.15
9% off
new price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Diameter 5"
- Guage 24 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C90500
- Zoro # G5425231
- UPC # 717510905007
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Overall Diameter | 5" |
Details
Item | Cleanout Cover |
Material of Construction | Stainless Steel |
Guage | 24 ga. |
Description
Cleanout Cover,5 In. dia.,SS,24 ga.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3" Coupler x 3" Female NPT (BULK-CGF-305)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNE25)
- KOHLER Flange, Disposal (1023393-S)
- KOHLER Trend Shower Valve, Replacement (GP30119)
- JONES STEPHENS 4 in. P-Trap U-Bend (PPT040)
- JONES STEPHENS Straight Log Lighter Valve, Chrome Plated (L75006)
- JONES STEPHENS Brass, Countersunk, Plug (P51350)
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 4" (P56400)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout Less Gasket (C36014)
- JONES STEPHENS Brass, Raised Head, Plug (P50999)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 17GA Chrome Plate Brass 1-1/2"x18" (51918)
- Jones Stephens Drain Components