Shop All Drain Components
Jones Stephens
Cleanout Cover, 4" dia., SS, 24 ga.
Mfr # C90400
Zoro # G5425213
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Diameter 4"
- Guage 24 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C90400
- Zoro # G5425213
- UPC # 717510904406
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Overall Diameter | 4" |
Details
Item | Cleanout Cover |
Material of Construction | Stainless Steel |
Guage | 24 ga. |
Description
Cleanout Cover,4 In. dia.,SS,24 ga.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tee Filter, 1/4 In, 316 SS, 10 Microns (4A-FT4-10-SS)
- THRIFCO PLUMBING Glide Roller Shower Curtain Rings Hooks, ZINC PLATED (4403231)
- COLDER 1/2" Barb x Insert Coupler (HFC23812)
- LEGEND VALVE 3/4 X 3/4 x 1/2 COPPER RED TEE (450-208)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96005)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38005)
- JONES STEPHENS Extension Cover, 4" dia., SS, w/4 Bolt (C90014)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92202)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38008)
- JONES STEPHENS Cleanout Cover, 10" dia., SS, 24 ga. (C90999)
- B & K DOUBLE OFFSET 1-1/2"" WHT (PP44W)
- Jones Stephens Drain Components