Shop All Toilet Repair Parts
Jones Stephens
Cl Flange, Stainless Steel RingleStainless Steel, KO, 6" Lg, PVC, 3"
Mfr # C57236
Zoro # G6084458
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Closet Flange
- Size 3"
- Material of Construction PVC
- For Use With 3? Schedule 40 DWV Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C57236
- Zoro # G6084458
- UPC # 717510572360
- Country of Origin Multiple
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Details
Material | PVC |
Type | Closet Flange |
Material of Construction | PVC |
For Use With | 3? Schedule 40 DWV Pipe |
Item | Cl Flange, Stainless Steel RingleStainless Steel, KO, 6" Lg, PVC, 3" |
Sub-Category | Flange |
Description
PVC 3 In. Cl Flange, SS Ringless, KO, 6 In. Lg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 11)
- DELTA 3.5 Accessory, BathSafty 24", Cntmp DecrGrbBr MtB (41824-BL)
- ZORO SELECT Wye with 45 Deg Bend, 4 In Hub (1WHX1)
- LEGEND VALVE 2" D.U. RUBBER GASKET-EPDM (301-408)
- JONES STEPHENS Dual Thread Aerator .5 Gpm CP (A01037)
- JONES STEPHENS Adj Urinal Flange Kit, PVC, 2" (F10001)
- JONES STEPHENS Closet Flush Lever, Universal, Chrome (T01000)
- JONES STEPHENS 2 In. Toilet Rebuild Kit (C05250)
- JONES STEPHENS Closet Flange, PVC 4"x3", 45 deg (C55043)
- JONES STEPHENS Fit-All Rubber Tank Ball (C04022)
- LAVELLE INDUSTRIES Korky BLK Flapper (54BP)
- Jones Stephens Toilet Repair Parts