Shop All Toilet Repair Parts
Jones Stephens
Cl Flange, Stainless Steel RingleStainless Steel, KO, 4" Lg, PVC, 3"
Mfr # C57234
Zoro # G6084403
product price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Closet Flange
- Size 3"
- Material of Construction PVC
- For Use With 3? Schedule 40 DWV Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C57234
- Zoro # G6084403
- UPC # 717510572346
- Country of Origin Multiple
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Details
Material | PVC |
Type | Closet Flange |
Material of Construction | PVC |
For Use With | 3? Schedule 40 DWV Pipe |
Item | Cl Flange, Stainless Steel RingleStainless Steel, KO, 4" Lg, PVC, 3" |
Sub-Category | Flange |
Description
PVC 3 In. Cl Flange, SS Ringless, KO, 4 In. Lg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 5LU31 (304394)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169CA-6-2)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0608)
- KOHLER Purist Thermostatic Valve Trim (T14488-4-TT)
- JONES STEPHENS Angle Stop, RB, 5/8"Comp.x3/8"Comp. (S4211RB)
- JONES STEPHENS CP Tank Lever F/ Mansfield (T01072L)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07655)
- JONES STEPHENS Plastic Spud, 6-1/8", CVR, Plug, PVC, 3-1/2" (D59901)
- JONES STEPHENS Dual Thread Aerator 1.8 Gpm CP (A01075)
- JONES STEPHENS Closet Flange, Brass, 16 oz. (C49442)
- PROPLUS 5/16 x 3 Tank to Bowl Bolts, Brass Plated (900191)
- Jones Stephens Toilet Repair Parts