Shop All Toilet Repair Parts
Jones Stephens
Cl Flange, Stainless Steel RingleStainless Steel KnocKOut, PVC, 3"x4"
Mfr # C57134
Zoro # G6084467
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 400 Grade Stainless
- Type Closet Flange
- Size 3" x 4"
- Material of Construction 400 Grade Stainless
- For Use With 3? or Inside 4? Schedule 40 DWV Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C57134
- Zoro # G6084467
- UPC # 717510571349
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" x 4" |
Details
Material | 400 Grade Stainless |
Type | Closet Flange |
Material of Construction | 400 Grade Stainless |
For Use With | 3? or Inside 4? Schedule 40 DWV Pipe |
Item | Cl Flange, Stainless Steel RingleStainless Steel KnocKOut, PVC, 3"x4" |
Sub-Category | Flange |
Description
PVC 3 In.X4 In. Cl Fl, SS Ringless KnocKOut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESXKAB)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to CFS9112-S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-2770)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-BN)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80 (1LMG1)
- JONES STEPHENS 2-1/4 CP Adj Shower Head 1.8 Gpm (S01019)
- JONES STEPHENS Dual Thread Aerator 1.8 Gpm CP (A01075)
- JONES STEPHENS Screw-On Seat Disc For Am. Std. (C04624)
- JONES STEPHENS 2 In. Black Rbr Flapper W/Ss Chain (C04007)
- JONES STEPHENS Urinal Spud, 1 1/4"x3/4" (C27126)
- JONES STEPHENS Closet Supply Tube, BN, 3/8"x20" (S4405BN)
- BRASSCRAFT TOILET RISER 3/8""X20""L (1-20DL CF)
- Jones Stephens Toilet Repair Parts