Shop All Bronze Pipe Fittings
Jones Stephens
Chrome Plated Bronze Elbow, 3/8", 45 deg.
Mfr # B50011LF
Zoro # G5439548
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material Chrome Plated Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B50011LF
- Zoro # G5439548
- UPC # 717510168730
- Country of Origin Taiwan, Province of China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Item | 45 Degree Elbow |
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | Chrome Plated Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
- Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 4 Hole, Satin Finish (D225194)
- LEGEND VALVE 1/2 PEX x 3/8 x 3/8 T587N L (114-406NL)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1602040)
- THRIFCO PLUMBING 3/8 Rapid Fit Stopper (4402707)
- JONES STEPHENS Bronze Hex Bushing, 1"x3/4", Lead Free (B74213LF)
- JONES STEPHENS Bronze Elbow, Lead Free, 2", 90 deg. (B74009LF)
- JONES STEPHENS Bronze Corded Sq. Head Plug, No Lead, 1/2" (B74284LF)
- JONES STEPHENS Bronze Street Elbow, No Lead, 1/2", 90 deg. (B74024LF)
- JONES STEPHENS Chrome Plated Bronze Elbow, 1/2", 90 deg. (B50002LF)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/2", No Lead (B74209LF)
- LEGEND VALVE 1 X 3/4 T-4200NL FL X FL UNION (313-110NL)
- Jones Stephens Bronze Pipe Fittings