Shop All Bronze Pipe Fittings
Jones Stephens
Chrome Plated Bronze Elbow, 1/2", 90 deg.
Mfr # B50002LF
Zoro # G5439572
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material Chrome Plated Bronze
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # B50002LF
- Zoro # G5439572
- UPC # 717510165487
- Country of Origin Taiwan, Province of China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Chrome Plated Bronze Elbow,1/2",90 deg. |
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | Chrome Plated Bronze |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Chrome Plated Bronze Elbow,1/2",90 deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Aquaseal Brass Seat Pack (000862-1400AP)
- BANJO 1" FNPT 316 SS Bulkhead Tank Fitting (TF100SS)
- WATTS BRASS & TUBULAR 1 ELBOW PIPE (88005277)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-20)
- JONES STEPHENS Bronze Corded Sq. Head Plug, No Lead, 3/4" (B74285LF)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/2", No Lead (B74209LF)
- JONES STEPHENS Lead Ingot, 25 lb, Handle Four 5 lb. Plugs (L40002)
- JONES STEPHENS Bronze, 90 deg., Street Elbow, No Lead, 1" (B50103LF)
- JONES STEPHENS Bronze Solid Sq. Head Plug, No Lead, 1/2" (B74304LF)
- JONES STEPHENS Bronze Elbow, Lead Free, 3/4", 90 deg. (B74005LF)
- LEGEND VALVE 1" BRZ HYDRANT ELBOW NL (312-055NL)
- Jones Stephens Fittings