Shop All Bronze Pipe Fittings
Jones Stephens
CB Drop, Ear Elbow, 1/2" FIP x 90 deg.
Mfr # B55100LF
Zoro # G5442208
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 1/2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B55100LF
- Zoro # G5442208
- UPC # 717510186772
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" x 1/2" |
Details
Item | Drop Ear Elbow |
Specific Fitting Shape | 90 Degrees Elbow |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Shape | Elbow |
Description
CB Drop,Ear Elbow,1/2" FIP x 90 deg.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1/2)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24030)
- STRAHMAN WASHDOWN EQUIPEMNT Ball Valve 34 Bronze Blue Cold Handle (BV0075BBLUE)
- T&S BRASS Swivel Gooseneck, Unfinished, 2-13/16" (131X)
- JONES STEPHENS Bronze Tee, Lead Free, 1" (B74086LF)
- JONES STEPHENS Bronze Solid Sq. Head Plug, No Lead, 1/2" (B74304LF)
- JONES STEPHENS Bronze Elbow, Lead Free, 1", 90 deg. (B74006LF)
- JONES STEPHENS Bronze Corded Sq. Head Plug, No Lead, 3/4" (B74285LF)
- JONES STEPHENS Bronze Hex Bushing, 3/4"x1/4", No Lead (B74207LF)
- JONES STEPHENS Bronze Coupling, Lead Free, 1" (B74126LF)
- LEGEND VALVE 3/4" T4355 NO LEAD COMP X FIP (313-174NL)
- Jones Stephens Bronze Pipe Fittings