Shop All Bell Traps and Drains
Jones Stephens
Cast Iron Square Cesspool Grate
Mfr # D59162
Zoro # G5425441
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Square Grate
- Grid Material Cast Iron
- Length (In.) 8"
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # D59162
- Zoro # G5425441
- UPC # 717510591620
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Length (In.) | 8" |
Overall Width | 12 in |
Overall Length | 12 in |
Details
Material of Construction | cast iron |
Type | Square Grate |
Grid Material | Cast Iron |
Item | Grate |
Material | Cast Iron |
Product Type | Grate |
Shape | Square |
Grate Surface Type | Round Holes |
Description
Grate, Product Type Grate, Overall Width 12 in, Overall Length 12 in, Material Cast Iron, Grate Surface Type Round Holes, Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Ring, Polished Chrome, Sunglow, 6 In (01-9404)
- ANVIL Flanged, Cast Iron Concentric Reducer Coupling, Class 125 (0306058207)
- ZURN Bedpan Washer, Brass (Z877P2-LKS-HK-SH2)
- ZORO SELECT Cap, 6", Iron, 1000 psi (0390030302)
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59158)
- JONES STEPHENS Cast Iron Strainer for Pittsburg Bell Trap (B60099)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Combination Drain Trap (J60061)
- JONES STEPHENS Backwater Valve, PVC, 3" (B04300)
- JONES STEPHENS Backwater Valve, PVC, 4" (B04400)
- JONES STEPHENS Roof Drain, Cast Iron Dome, PVC, 3" (R18005)
- ZURN 2" Pipe Dia. Cast Iron Dome Strainer (FD2375-NH2)
- Jones Stephens Bell Traps and Drains