Shop All Drain Components
Jones Stephens
Cast Iron, Plug: Raised Head, Plain End Cleanout
Mfr # C38014
Zoro # G5424933
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- Type Plug: Raised Head
- For Use With Fits Flush with Hub
- Size 4"H
- Pipe Dia In. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C38014
- Zoro # G5424933
- UPC # 717510380149
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 4"H |
Details
Item | Plain End Cleanout |
Material of Construction | Cast Iron |
Type | Plug: Raised Head |
For Use With | Fits Flush with Hub |
Pipe Dia In. | 4" |
Description
Plain End Clnt w/Sthrn Cde Plg,4x3-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bessey PC34-2 0.75 in. Traditional Style Pipe Clamp; Black (PC34-2)
- MODINE 5H75030-3 Spst Pressure Switch (5H75030-3)
- NDS Valve Box, Rectangular, 10-1/4"Hx13-3/8"W (D1000-SG)
- BASIKS Diaphragm Valve, PP, 1-1/2", PTFE/FKM, SOC (DT14-150VS-PP)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38008)
- JONES STEPHENS P-Trap, PVC, 1-1/2" (P37002)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38005)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/2" (P38097)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38012B)
- JONES STEPHENS Test Tee w/Southern Code Plug, 2" No Hub (T56012)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Bellshape Chrome (109BC P1)
- Jones Stephens Drain Components