Shop All Drain Components
Jones Stephens
Cast Iron, Plug: Countersunk, Cleanout with Gasket
Mfr # C36114
Zoro # G5424918
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- Type Plug: Countersunk
- Size 3-1/4"H
- Connection Push On
- For Use With Fits Plastic and Extra Heavy Cast Iron Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C36114
- Zoro # G5424918
- UPC # 717510361148
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 3-1/4"H |
Overall Diameter | 3-7/8" |
Details
Item | Cleanout with Gasket |
Material of Construction | Cast Iron |
Type | Plug: Countersunk |
Connection | Push On |
For Use With | Fits Plastic and Extra Heavy Cast Iron Pipe |
Pipe Dia In. | 4" |
Description
Push On Cleanout w/Gskt,4 In.,Countrsnk Plg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT SS Locknut (4381038060)
- KOHLER Highline Tall Elongated Tall Height Toilet Bowl (22661-96)
- AMERICAN STANDARD 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (6066161.002)
- DIXON Heavy Duty T-Bolt Clamp, 2-1/8 to 2-7/16 in Nominal, 0.04 in Thick, 300 SS, Domestic (HTBC238)
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 4" (P56400)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- JONES STEPHENS Condensate P Trap, 3/4" (P15075)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95005)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97007)
- JONES STEPHENS 2 in. T-Cone Cleanout Repair Plug, 2.255 Thread ID (T34200)
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain (35088)
- Jones Stephens Drain Components