Shop All Bell Traps and Drains
Jones Stephens
Cast Iron Pittsburg Bell Trap
Mfr # B60994
Zoro # G5424951
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Bell Trap
- Grid Material Cast Iron
- Height (In.) 4"
- Length (In.) 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B60994
- Zoro # G5424951
- UPC # 717510609943
- Country of Origin India
- Category Bell Traps and Drains
Dimensions
Height (In.) | 4" |
Length (In.) | 9" |
Details
Material of Construction | cast iron |
Type | Bell Trap |
Grid Material | Cast Iron |
Connection | Caulk |
Item | Pittsburg Bell Trap |
Description
Pittsburg Bell Trap,9x9x4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 2-1/2" Socket x Thread CPVC Ball Valve 2-Way (1614025)
- NIBCO Drain Coupling, Brnz, 1/2 In, CxC (701D-LF 1/2)
- PRO-LINE Outside Faucet Cover (922-60CT)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY4)
- JONES STEPHENS 2" PVC Backwater Valve (B04200)
- JONES STEPHENS Hd Drain, 8", NB Strainer, PVC, 3" (D53144)
- JONES STEPHENS 3" Pipe Dia. Cast Iron Bell Trap (D76303)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- JONES STEPHENS Floor Drain and Trap, PVC, 2" (D50200)
- JONES STEPHENS Hd Traf Drain, PVC Full Grate, Sb, PVC, 3" (D50180)
- JAY R. SMITH MANUFACTURING 6-1/2 " Nickel Bronze Cleanouts (4810-06)
- Jones Stephens Bell Traps and Drains