Shop All Cam Buckle Tie Downs
Jones Stephens
Cam Strap, Red, 1" x 4 ft.
Mfr # S20101
Zoro # G5428838
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # S20101
- Zoro # G5428838
- UPC # 717510351019
- Country of Origin Taiwan, Province of China
- Category Cam Buckle Tie Downs
Details
Item | Cam Strap,Red,1" x 4 ft. |
Description
Cam Strap,Red,1" x 4 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/64 in., 25 ft., 7 x 7, Clear Vinyl (33RF97)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 54" (HYD-5)
- BLICKLE Kngpn Rigid Cstr, Urthane, 2", 165 lb. (BRA-PATH 50KF)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S20)
- JONES STEPHENS Cam Strap, Yellow, 1" x 6 ft. (S20102)
- KEEPER Tiedown Cycle Red 1200Lb 1X6Ft (05715)
- US CARGO CONTROL 1" x 15' Cam Strap w/ S-Hook (C5115SH)
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap (AC108E-BLK)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Blue (C506SHLP-BLU)
- US CARGO CONTROL 1 x 10' Orange Cam Strap W/ S-Hook and Keeper (C5110SH255-OR)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Orange (C506SHLP-OR)
- Jones Stephens Tie Downs