Shop All Toilet Seats
Jones Stephens
Buildr Grd Plstc Toilet Seat, Bone, Elngtd, With Cover, Elongated, Bone
Mfr # C101101
Zoro # G5430201
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Bone
- Material Polypropylene Plastic
- Width 14-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C101101
- Zoro # G5430201
- UPC # 817103004152
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/16" |
Seat Height | 2-15/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Bone |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Corrosion Proof POM Nuts and Bolts |
Front Type | Closed |
Hinge Type | Factory Installed "Living" Hinge Adjustable |
Bolt to Seat Front | 18-5/16" to 18-5/8" |
Item | Buildr Grd Plstc Toilet Seat,Bone,Elngtd |
Description
Buildr Grd Plstc Toilet Seat,Bone,Elngtd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Press Couplings, Copper, 2-5/8 (9055600HPC)
- FESTO Repair Kit Valve Parts And Accessory (MFH/MOFH-3-1/8,VL/0-3-1/8 B)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (1100-G2E3-317AB)
- B & K/MUELLER INDS(IMPORT) 3/4Xclose Blk Nipple (584-001HN)
- JONES STEPHENS Builder Grade Plstc Toilet Seat, Wht, Rnd, With Cover, Round, White (C1010TK00)
- JONES STEPHENS EZ Close Premium Plastc Seat, Biscuit, Rnd, With Cover, Round, Biscuit (C1606S02)
- JONES STEPHENS Heavy Duty Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C108SSC00)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Rnd, With Cover, Molded Wood, Round (C023WD00)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- JONES STEPHENS Designer Wood Seat w/ Piano Dark Brown Finish, Brushed Nickel Hinge, Elongated Closed Front w/ Cover (C1B1E18BN)
- JONES STEPHENS Premium Plastic Seat, White, Round Open Front with Cover and Slow-Close Adjustable Hinge (C1606OS00)
- Jones Stephens Toilet Seats