Shop All Toilet Seats
Jones Stephens
Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated
Mfr # C1011TK00
Zoro # G5430271
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Features Corrosion Proof POM Nuts and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C1011TK00
- Zoro # G5430271
- UPC # 817103000420
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Features | Corrosion Proof POM Nuts and Bolts |
Front Type | Closed |
Hinge Type | Adjustable Top-Mounted Hinge |
Item | Builder Grd Plstc Toilet Seat,Wht,Elngtd |
Description
Builder Grd Plstc Toilet Seat,Wht,Elngtd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pebble Beach, Single Station Sink, Wash Fountain (S93-755)
- GE Freezer Basket (WR21X10208)
- DANCO Sink Hole Cover 1-1/2 Chrome (80247)
- STREAMLINE Refrigeration Press Fitting (RP07002)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Round, With Cover, Molded Wood, Round (C001WD00)
- JONES STEPHENS Designer Wood Seat with Piano Oak, Brushed Nickel Hinge, Round Closed Front with Cover (C1B1R17BN)
- JONES STEPHENS Heavy Duty Commercial Seat, Wht, Elongated, Without Cover, Elongated (C108C00)
- JONES STEPHENS Molded Wood Seat, Square Front Elongated, With Cover, MDF Wood, White (C050WD00)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Round Closed Front with Cover and Adjustable Hinge (C1B4R200)
- JONES STEPHENS Deluxe Plastic Seat, Contemporary, Elongtd, With Cover, Elongated (C104200)
- AMERICAN STANDARD Slow Close Seat Elongated Wht, With Cover, Polypropylene Plastic (5503A.00B.020)
- Jones Stephens Toilet Seats