Shop All Toilet Seats
Jones Stephens
Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated
Mfr # C101100
Zoro # G5430299
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Width 14-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C101100
- Zoro # G5430299
- UPC # 817103000413
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/16" |
Seat Height | 2-15/16" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Standards | ANSI Z124.5 |
Features | Corrosion Proof POM Nuts and Bolts |
Front Type | Closed |
Hinge Type | Factory Installed "Living" Hinge Adjustable |
Bolt to Seat Front | 18-5/16" to 18-5/8" |
Item | Builder Grd Plstc Toilet Seat,Wht,Elngtd |
Description
Builder Grd Plstc Toilet Seat,Wht,Elngtd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID SET, INTERCONNECT SEESNAKE (33148)
- PARKER 1/4" x 3/8" Compression x MNPT SS Male Connector (6 FBU-SS)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 3 In (454014)
- DURAVIT Bath Sink w/Right Side Tap Hole, 19-5/8" (07065000082)
- JONES STEPHENS Designer Wood Seat w/ Piano Dark Brown Finish, Brushed Nickel Hinge, Elongated Closed Front w/ Cover (C1B1E18BN)
- JONES STEPHENS Deluxe Plstc Seat, Blk, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM90)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C002WD00)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C1011TK00)
- JONES STEPHENS Molded Wood Seat, White, Elongated Closed Square Front with Cover and Adjustable Hinge (C1B4E5000)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200OS00)
- JONES STEPHENS Deluxe Plastic Seat, Contemporary, Elongtd, With Cover, Elongated (C104200)
- Jones Stephens Toilet Seats